Beli facom adjustable wrench di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FACOM Adjustable Wrench (Kunci Inggris)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp519.900

  2. Druck Pressure Calibrator
    Mulai

    Rp9.899.900

    Druck Pressure Calibrator
    Deskripsi:
    Druck Pressure Calibrator, Data Logging, 270mm Length - DPI611-10GThis hand-held pressure calibrator is a high-precision tool designed for data logging. It combines pressure generation, signal measurement, and loop power, offering convenience, accuracy, and ease of use in a compact design.Can it be used for calibrating pressure instruments in various industries?Yes, it is versatile and suitable for calibrating pressure instruments in automation, electronics, and mechanical engineering sectors.Will it help in automating calibration procedures?Yes, it allows for automated calibration procedures, reducing the time and effort required for calibration tasks.Is the pressure calibrator user-friendly?Yes, it features a user-friendly interface with a touch screen and simplified navigation, making it easy to operate even for less experienced users.
  3. FACOM Adjustable Wrench Grip (Kunci Inggris)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp799.900

    FACOM Adjustable Wrench Grip (Kunci Inggris)
    atribut:
    • Finish: Chrome Varnish
    • Handle Material: Bi-Material
  4. Kennedy Adjustable Wrench Chromed Finish (Kunci Inggris)
    Mulai

    Rp409.900

    Kennedy Adjustable Wrench Chromed Finish (Kunci Inggris)
    Deskripsi:
    Chrome Finish Sets Manufactured from high strength 'I' beam section chrome vanadium steel for improved strength and rigidity, the jaws are heat treated for extended tool life. High polished corrosion-resistant finish. 15 Degree offset head angle for positive torque control. Slimline tapered jaws for improved access into confined spaces. Parallel jaws with smooth jaw adjustment and self-locking design prevents the jaws opening unintentionally even when under full load. Suitable for industrial engineering, automotive, agricultural, maintenance and assembly applications. Conforms to: ISO 6787-1982, ASME B.107.8M-1996, BS 6333-1995, DIN3117-1988, JIS B4604-1976.
    atribut:
    • Jaw Material: Steel
    • Jaw Thickness: Standard
    • Special Features: Corrosion Resistant Heat Treated Jaws
  5. Kennedy Adjustable Wrench Phosphate Finish (Kunci Inggris)
    Mulai

    Rp599.900

    Kennedy Adjustable Wrench Phosphate Finish (Kunci Inggris)
    Deskripsi:
    Phosphate Finish Manufactured from high strength 'I' beam section phosphate vanadium steel for improved strength and rigidity, the jaws are heat treated for extended tool life. High polished corrosion-resistant finish. 15 Degree offset head angle for positive torque control. Slimline tapered jaws for improved access into confined spaces. Parallel jaws with smooth jaw adjustment and self-locking design prevents the jaws opening unintentionally even when under full load. Suitable for industrial engineering, automotive, agricultural, maintenance and assembly applications. Conforms to: BS 6333-1995, DIN3117-1988.
    atribut:
    • Jaw Material: Steel
    • Jaw Thickness: Standard
    • Special Features: Corrosion Resistant Heat Treated Jaws
  6. FACOM Wrench Cabinet Four-Way
    Mulai

    Rp739.900

    FACOM Wrench Cabinet Four-Way
    atribut:
    • Content: 4 Cavities (2 Square(6,8mm),1 triangular (9mm), 1 Cylindrical (5-14mm)) and 1 bit with 2 Screw PH2 & slotted Head 7mm
  7. TEKIRO Adjustable Wrench EU Type (Kunci Inggris)
    Rating:
    98% of 100
    (9)
    Mulai

    Rp57.900

    TEKIRO Adjustable Wrench EU Type (Kunci Inggris)
    Deskripsi:
    Tekiro Kunci Inggris merupakan kunci inggris berbahan chrome vanadium yang anti karat, kuat, tidak mudah patah, serta tahan lama. Kunci ini cocok untuk membuka mur atau baut, sehingga ideal untuk melengkapi alat perkakas di rumah Anda.
  8. FLUKE Pressure Calibrator
    Mulai

    Rp68.999.900

    FLUKE Pressure Calibrator
    Deskripsi:
    The Fluke 717 Pressure Calibrator delivers outstanding performance, durability and reliability. The calibrator is compact, lightweight, and easy to carry. With a push button interface similar to the multifunction Fluke 750 Series Documenting Process Calibrators, the Fluke 717 Pressure Calibrator is easy to use. It is EMI tolerant, dust and splash resistant, and features a removable battery door for quick battery changes. The Fluke 717 Pressure Calibrator is compatible with Fluke 700Pxx differential, gauge and absolute pressure modules to increase functionality.
  9. FACOM Combination Wrench Metric (Kunci Ring Pas)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp169.900

  10. FACOM Screwdriver (Obeng)
    Mulai

    Rp22.900

    FACOM Screwdriver (Obeng)
    Deskripsi:
    Supplied in a Box :- ANX10X75- ANX15X75- ANX20X100 - ANX25X100 - ANX30X125 - ANX40X150
  11. FACOM Ultra Compact Ratchet (Set Kunci Sok)
    Mulai

    Rp7.999.900

    FACOM Ultra Compact Ratchet (Set Kunci Sok)
    Deskripsi:
    Easy storage. Pictograph of footprints of mouthpieces and silhouettes under tools. Automatic straightening of the two terminal strips when opening the box to facilitate handling. Retention of tools in case of overturning of the box.
    atribut:
    • Dimensions (cm): 20x22x9
  12. Parker Refill Ball Point (Isi Pulpen)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp44.900

  13. KRISBOW Adjustable Wrench (Kunci Inggris)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp74.900

    KRISBOW Adjustable Wrench (Kunci Inggris)
    Deskripsi:
    Adjustable Wrench 10inch KW-172 adalah alat yang digunakan untuk melepas atau mengencangkan mur atau baut yang dapat di atur menyempit atau melebar sesuai dengan ukuran mur atau bautnya merek KRISBOW (kunci inggris). Kunci inggris ini terbuat dari Chrome Vanadium Steel. Memiliki ukuran 10inch. Sangat cocok diaplikasikan di rumah tangga dan bengkel. Kelebihan dari kunci inggris ini adalah kuat, tahan lama, mudah digunakan, anti karat, dan memudahkan teknisi dalam menyelesaikan pekerjaannya.
    atribut:
    • Type: Adjustable Wrench
    • Material: Chrome Vanadium Steel
  14. FACOM Combination Wrench (Kunci Ring Pas)
    Mulai

    Rp5.999.900

    FACOM Combination Wrench (Kunci Ring Pas)
    atribut:
    • Material: Steel
    • Presentation: Satin chrome finish
  15. FACOM Striking Box End Wrench (Kunci Ring Pukul)
    Mulai

    Rp1.899.900

    FACOM Striking Box End Wrench (Kunci Ring Pukul)
    atribut:
    • Standards/Norms: DIN 7444
  16. Parker Ballpoint Refill Pen M Core (Isi Pulpen / Refill Pulpen)
    Mulai

    Rp149.900

    Parker Ballpoint Refill Pen M Core (Isi Pulpen / Refill Pulpen)
    Deskripsi:
    Since the amount of ink discharged is kept constant, it is a replacement core that does not easily collect ink.
    atribut:
    • Product Type: Refill
    • Quantity: 1 piece
Daftar Harga facom adjustable wrench Terbaru October 2026
FACOM Adjustable Wrench (Kunci Inggris)Rp519.900
Druck Pressure CalibratorRp9.899.900
Parker Refill Pen with Blister (Isi Pulpen / Refill Pulpen)Rp65.900
FACOM Adjustable Wrench Grip (Kunci Inggris)Rp799.900
Kennedy Adjustable Wrench Chromed Finish (Kunci Inggris)Rp409.900
Kennedy Adjustable Wrench Phosphate Finish (Kunci Inggris)Rp599.900
FACOM Wrench Cabinet Four-WayRp739.900
TEKIRO Adjustable Wrench EU Type (Kunci Inggris)Rp57.900
FLUKE Pressure CalibratorRp68.999.900
FACOM Combination Wrench Metric (Kunci Ring Pas)Rp169.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait